missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Point Tip Tweezers
Use these tweezers for a variety of applications. BOLA PTFE Tweezers feature universal chemical resistance.
£20.94 - £23.16
Specifications
Tip Style | Pointed |
---|---|
No. per Pack | Each |
Design | Precast tweezer |
Material | PTFE |
Product Type | Tweezers |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10329331
|
Bohlender™
H909-04 |
150 mm |
£20.94
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10319331
|
Bohlender™
H909-02 |
100 mm |
£23.16
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
- Precast tweezers
- PTFE construction
- With pointed ends
- Universal chemical resistance
Specifications
Pointed | |
Precast tweezer | |
Tweezers |
Each | |
PTFE |