missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Blade for Plain Shafts

Product Code. 16265851 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric) Blade:
19 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Blade Unit Size
16265851 19 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16265851
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals. Fisherbrand™ PTFE Blade for Plain Shafts fit all standard shafts for blades.

  • Made of PTFE
  • Totally inert and non-scratch
  • Available in square end and plain end format

Specifications

For Use With (Equipment) PTFE Shaft Stirrer, Plain Shaft for Blades
For Use With (Application) Stirring in Narrow Neck Vessel
Height (Metric) Blade 19 mm
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Thickness (Metric) 3 mm
Type PTFE Blades for PTFE Shafts and Complete PTFE Blade with PTFE Shaft
Width (Metric) 76 mm
Weight (Metric) 8 g
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.