missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Anchor Propeller Stirrer Shaft
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
1000 mm (EX)
300 mm
400 mm
500 mm
550 mm
650 mm
650 mm (EX)
750 mm (EX)
Diameter (Metric) Shaft:
6 mm
8 mm
9.5 mm
10 mm
12 mm
Diameter (Metric) Fan:
80 mm
100 mm
140 mm
Unit Size:
Each
Description
PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
- For mixing high viscosity substances at slower speeds
Specifications
Specifications
| Diameter (Metric) Fan | 140 mm |
| Diameter (Metric) Shaft | 9.5 mm |
| For Use With (Equipment) | Universal Stirrer Guide |
| For Use With (Application) | Mixing |
| Length (Metric) | 650 mm |
| Quantity | 1 Each |
| Temperature (Metric) | -200°C to +280°C |
| Type | PTFE Shaft Stirrer Anchor |
| Weight (Metric) | 305 g |
| Material | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction