missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Anchor Propeller Stirrer Shaft

Use with shaft guides for mixing high viscosity substances at slower speeds. The PTFE anchor stir shafts have a stainless-steel core.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.36000kg

 View more versions of this product

Product Code. 10418791

  • £63.80 / Each
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
  • For mixing high viscosity substances at slower speeds
Specifications

Specifications

140 mm
Universal Stirrer Guide
750 mm (EX)
-200°C to +280°C
9.5 mm
Mixing
1 Each
PTFE Shaft Stirrer Anchor and PTFE Shaft Stirrer Exposed End
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers