missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
- For mixing high viscosity substances at slower speeds
Specifications
Specifications
| Diameter (Metric) Fan | 140 mm |
| Diameter (Metric) Shaft | 9.5 mm |
| For Use With (Equipment) | Universal Stirrer Guide |
| For Use With (Application) | Mixing |
| Length (Metric) | 650 mm (EX) |
| Quantity | 1 Each |
| Temperature (Metric) | -200°C to +280°C |
| Type | PTFE Shaft Stirrer Anchor and PTFE Shaft Stirrer Exposed End |
| Weight (Metric) | 300 g |
| Material | PTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?