missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE 4-Way Connector

Product Code. 10160282 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inner:
4.5 mm
6.8 mm
9 mm
10 mm
11 mm
Overall Length (Metric):
44 mm
52 mm
54 mm
Width (Metric):
44 mm
52 mm
54 mm
Height (Metric):
14 mm
16 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Overall Length (Metric) Width (Metric) Height (Metric) unitSize
10160282 6.8 mm 44 mm 44 mm 14 mm Each
10532012 10 mm 52 mm 52 mm 16 mm Each
10703373 11 mm 54 mm 54 mm 16 mm Each
10487932 4.5 mm 44 mm 44 mm 14 mm Each
10542012 9 mm 52 mm 52 mm 16 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 10160282
Only null left
Add to basket
Add to basket

Accepts any rigid or semi-rigid tubing. Cowie Technology™ PTFE 4-Way Connector locks in place quickly with a bayonet type coupling.

  • Bayonet fitting
  • For use with rigid and semi rigid tubing such as glass, FEP or PTFE

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Autoclavable Autoclavable
Diameter (Metric) Inner 6.8 mm
Material PTFE
Overall Length (Metric) 44 mm
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Width (Metric) 44 mm
Height (Metric) 14 mm
Color White
Max. Operating Temperature (Metric) 280°C
Product Type Connector
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.