missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE 4-Way Connector
Accepts any rigid or semi-rigid tubing. Fisherbrand™ PTFE 4-Way Connector locks in place quickly with a bayonet type coupling.
£12.05 - £14.85
Specifications
Product Type | Connector |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
10068291
|
Fisherbrand™
016.1112.2 |
44 mm | 44 mm | 14 mm | 6 mm |
£14.85
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||
10531822
|
Fisherbrand™
016.1113.2 |
48 mm | 48 mm | 14 mm | 8 mm |
£12.05
Each |
Estimated Shipment: 08-10-2024
Log in to see stock. |
||
Description
- Bayonet fitting
- For use with rigid and semi rigid tubing such as glass, FEP or PTFE
Specifications
Connector | |
Autoclavable | |
-200°C | |
14 mm | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
1 Each | |
White |