missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE 3-Way Direct Lift Solenoid Valve
Click to view available options
Voltage:
12 VDC
24 VDC
Maximum Pressure:
18 psi
30 psi
60 psi
missing translation for 'unitSize'
Each
Specifications
Specifications
| For Use With (Application) | Ideal for use with high-purity or corrosive fluids |
| Max. Operating Temperature (Metric) | 70°C |
| Material | PTFE |
| Quantity | 1 Each |
| Type | 3-way Direct Lift Solenoid Valve |
| Voltage | 24 VDC |
| Maximum Pressure | 18 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction