missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Leather 526SM Model Chukka Boots
Brand: PSF Progressive Safety 526SM-SZ 9
Code : 91
Additional Details : Weight : 1.00000kg
Specifications
EN ISO 20345:2011 | |
Leather | |
Polyurethane/Rubber | |
Steel | |
Water | |
Chukka Boot |
Black | |
9 | |
Chukka | |
1 kg | |
Yes |