missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Leather 526SM Model Chukka Boots
£103.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Color | Black |
Material | Leather |
Sole Material | Polyurethane/Rubber |
Style | Chukka |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12928045
|
PSF Progressive Safety
526SM-SZ 11 |
11 | |||||||
12918045
|
PSF Progressive Safety
526SM-SZ 10 |
10 | |||||||
12946746
|
PSF Progressive Safety
526SM-SZ 6 |
6 | |||||||
12966746
|
PSF Progressive Safety
526SM-SZ 8 |
8 | |||||||
12976746
|
PSF Progressive Safety
526SM-SZ 9 |
9 | |||||||
Specifications
EN ISO 20345:2011 | |
Leather | |
Chukka | |
1 kg | |
Yes |
Black | |
Polyurethane/Rubber | |
Steel | |
Water | |
Chukka Boot |