missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-X110S Columns
Greatly reduces sample pre-treatment and improves the accuracy and precision of results. Hamilton™ PRP-X110S Columns are manufactured from stainless steel.
Brand: Hamilton™ 79743
Code : NEW
Additional Details : Weight : 0.08000kg
Description
- Highly stable, inert
- Use with virtually any HPLC or ion chromatograph
- Rugged column with exceptionally higher separation efficiencies than predecessors
- Well suited for use in systems employing suppressed/non-suppressed conductivity, electrochemical, UV and ICP-MS detection
Specifications
2.1 mm | |
5000 psi | |
7 μm | |
Yes | |
5°C to 60°C | |
0.11 meq | |
PEEK |
100 mm | |
pH 1-13. 0-100% Aqueous, Organic Modifier | |
100 Å | |
1 Ea. | |
PRP-X110S | |
PSDVB/Trimethylammonium | |
Anion Exchange Column |