missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ PRP-X110S Columns
Greatly reduces sample pre-treatment and improves the accuracy and precision of results. Hamilton™ PRP-X110S Columns are manufactured from stainless steel.
£728.00 - £903.00
Specifications
Max. Pressure | 5000 psi |
---|---|
Mobile Phase Compatibility | pH 1-13. 0-100% Aqueous, Organic Modifier |
Particle Size | 7 μm |
Pore Size | 100 Å |
Porosity | Yes |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11577924
|
Hamilton™
79733 |
4.1 mm | 150 mm |
£814.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11537954
|
Hamilton™
79735 |
4.1 mm | 250 mm |
£872.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
10776605
|
Hamilton™
79741 |
4.6 mm | 250 mm |
£903.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11583524
|
Hamilton™
79743 |
2.1 mm | 100 mm |
£728.00
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
Description
- Highly stable, inert
- Use with virtually any HPLC or ion chromatograph
- Rugged column with exceptionally higher separation efficiencies than predecessors
- Well suited for use in systems employing suppressed/non-suppressed conductivity, electrochemical, UV and ICP-MS detection
Specifications
5000 psi | |
7 μm | |
Yes | |
5°C to 60°C | |
0.11 meq | |
Anion Exchange Column |
pH 1-13. 0-100% Aqueous, Organic Modifier | |
100 Å | |
1 Ea. | |
PRP-X110S | |
PSDVB/Trimethylammonium |