missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Protino Columns

Product Code. 10763975
Click to view available options
Capacity (Metric):
14 mL
35 mL
Diameter (Metric) Inner:
Filter frit diameter: 15.9 mm
Filter frit diameter: 21.7 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10763975

Brand: Macherey-Nagel™ 745250.10

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Retains Protino™ Ni-TED or Ni-IDA resin for use in His-tag protein purification. Macherey-Nagel™ Protino™ Columns are gravity flow chromatography columns with an inserted filter frit of 50μm pore size. Pack of 10 columns includes separate filter frits and plastic washers.

Protino™ Columns can be used for retaining Protino™ Ni-TED or Protino™ Ni-IDA resin. They include separate filter frits for covering the resin after pouring it into the columns. The upper frit leads to optimal flow rates and prevents the columns from running dry. Plastic washers are also included.

Protino™ Ni-TED and Ni-IDA are used for purification of polyhistidine-tagged protein. They have high binding specificity with less unspecific binding of contaminating proteins (compared to Ni-NTA and Ni-IDA Agarose). They enable elution at low imidazole concentrations. Protino™ Resin (dry, bulk material), columns and well plates can be sold separately or as ready-to-use, pre-packed kits.

  • Ni-Ted is ideal for applications requiring high stability against chelating agents, with low metal leaching
  • Ni-IDA provides the highest yield/recovery, even from diluted samples
  • Resin has a rigid support silica matrix, is compatible with high pressure and high flow rates, and does not shrink or swell
  • High flexibility—Can be used in batch procedures, gravity-flow column chromatography, and FPLC™ applications

Specifications

Capacity (Metric) 14 mL
Diameter (Metric) Inner Filter frit diameter: 15.9 mm
Kit Contents 10 columns, 10 filter frits, 10 plastic washers
Material Polypropylene (column, filter frit)
Pore Size ∼50 μm
Quantity 10 Pk.
For Use With (Application) His-tag protein purification using Protino™ Ni-TED or Ni-IDA
Type Column
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.