missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Engineered to minimize sample binding and elevate recovery, Eppendorf™ Protein LoBind™ Tubes safeguard your valuable proteins during processing. With cutting-edge LoBind technology, ensure optimal yields for your Western blotting, mass spectrometry, and protein purification applications.
- Surface-coating-free, including substances like silicone, plasticizers, biocides or mold release agents to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Snap, screw, and SnapTec™ cap options available.
Specifications
Specifications
| Closure Material | HDPE |
| Color | Colorless |
| Capacity (Metric) | 1.5 mL |
| Material | Polypropylene |
| No. per Pack | 500 Pk. |
| Packaging | 1 Bag x 500 Tubes |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Bottom Shape | Conical |
| Closure Type | Snap Cap |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?