missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Protein LoBind Conical Tubes with Screw Cap
Shop All Eppendorf Products

Click to view available options
Capacity (Metric):
15 mL
50 mL
Unit Size:
Pack of 200
Pack of 240
Description
- BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab.
- The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
- Ensures leak-free storage and protects sample integrity.
- Suited for a wide range of laboratory tasks, enhancing flexibility.
- High-quality materials for long-lasting, robust performance.
- Free of plasticizers, biocides or mold release agents.
- Clear, visible graduations for quick volume assessment.
- Facilitates optimal sample recovery and efficient centrifugation.
- Available in 15 mL, 25 mL, and 50 mL formats.
- 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
- ECC200 error correction function enables safe code reading with up to 25% damaged codes.
Specifications
Specifications
| Closure Material | HDPE |
| Closure Color | Gray |
| Color | Clear |
| Capacity (Metric) | 15 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Quantity | 200 (4 Packs x 50 Tubes) |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering