missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ ProShield™ 20 Blue
Shop All DuPont Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 50
Description
- Chemical protective clothing, Category III, Type 5 and 6
- EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Nylon zipper with flap
- Available in blue in sizes S to XXXL (a white garment is also available).
- 2-piece hood.
- Elasticated face, wrists, waist and ankles
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | 2X-Large |
| Material | SMS Fabric |
| Color | Blue |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper with Storm Flap |
| Seam Type | Stitched |
| Protection Class | Category III, Type 5 and 6 |
| Show More |
The user should make the risk assessment to determine the protection required.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction