missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Chemical protective clothing, Category III, Type 5 and 6
- EN 1073-2 (protection against radioactive contamination)
- Antistatic treatment (EN 1149-5) - on inside
- Stitched external seams
- Nylon zipper with flap
- Available in blue in sizes S to XXXL (a white garment is also available).
- 2-piece hood.
- Elasticated face, wrists, waist and ankles
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | Large |
| Material | SMS Fabric |
| Color | Blue |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Closure Type | Zipper with Storm Flap |
| Seam Type | Stitched |
| Protection Class | Category III, Type 5 and 6 |
| Show More |
The user should make the risk assessment to determine the protection required.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?