missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, Nylon (PA) membrane
HPLC performance tested
Brand: Fisherbrand™
99.21 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Additional Details : Weight : 0.01000kg
Description
- ProFill
- HPLC Syringe Filter
- Nylon (PA)
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
Purple | |
Nylon | |
1.33 cm2 | |
PE-Bag, additionally packed in a PP-Box | |
7.9bar | |
17 mm |
HPLC Syringe Filter | |
0.2 μm | |
<0.029 mL | |
No | |
100 |