missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, Nylon (PA) membrane
HPLC performance tested
£1.20 - £170.00
Specifications
Description | HPLC Syringe Filter |
---|---|
Material (Membrane) | Nylon |
Packaging | PE-Bag, additionally packed in a PP-Box |
Quantity | 100 |
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
12686815
|
Fisherbrand™
|
25 mm | 0.2 μm | No |
£127.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
10257393
|
Fisherbrand™
|
25 mm | 0.45 μm | No |
£170.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
16348377
|
Fisherbrand™
|
17 mm | 0.2 μm | No |
£122.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
16358377
|
Fisherbrand™
|
17 mm | 0.45 μm | No |
£99.75
Pack of 100 |
In Stock
Log in to see stock. |
|||
12376253
|
Fisherbrand™
|
30 mm | 0.45 μm | Yes |
£153.00
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
12616835
|
Fisherbrand™
|
30 mm | 0.2 μm | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- ProFill
- HPLC Syringe Filter
- Nylon (PA)
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
HPLC Syringe Filter | |
Nylon | |
PE-Bag, additionally packed in a PP-Box | |
100 |