missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, Nylon (PA) membrane
HPLC performance tested
Brand: Fisherbrand™
133.89 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 17
Additional Details : Weight : 0.10000kg
Description
- ProFill
- HPLC Syringe Filter
- Nylon (PA)
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
Green | |
Nylon | |
3.7 cm2 | |
PE-Bag, additionally packed in a PP-Box | |
5bar | |
25 mm |
HPLC Syringe Filter | |
0.45 μm | |
<0.1 mL | |
No | |
100 |