missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ProFill HPLC Syringe Filters, Glass Fibre membrane

Product Code. 15562340 Shop All Fisherbrand Products
Change view
Click to view available options
30 mm diameter,1.2 μm pore size,orange,no prefilter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15562340 30 mm diameter,1.2 μm pore size,orange,no prefilter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15562340
Only null left
Add to basket
Edge
Add to basket

HPLC performance tested

  • ProFill
  • HPLC Syringe Filter
  • Glass Fibre membrane
  • Low extractable membranes and housing
  • Polypropylene housing
  • Enhanced Luer Lock inlet which prevents leakage
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Material (Membrane) Glass Fiber
Pore Size 1.2 μm
Filtration Area 4.91 cm2
Hold up Volume (After Air Purge) <0.137 mL
Packaging PE-Bag, additionally packed in a PP-Box
Prefilter No
Pressure Rating 6.2bar
Quantity 100/Pk.
Type HPLC Syringe Filter
Diameter (Metric) 30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.