missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F440h ULT Freezer, 440 L, VIP, AC, DoLe, 5, (EU/GB), Chart Recorder

The Eppendorf CryoCube F440 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid insulation shields your valuable samples.

Brand:  Eppendorf™ F440341031


15170.00 GBP valid until 2024-12-31
Use promo code "23275" to get your promotional price.



Additional Details : Weight : 285.60001kg

Product Code. 17258489

  • £15930.00 / Each
Estimated Shipment: 11-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

CryoCube™ F440h, 440 L, Classic Interface, VIP, Green Cooling Liquids, Air Cooling, 5 Shelves

  • Volume: 440 L (15.5 ft3), e.g. up to 32,000 samples
  • Efficient insulation, composed of traditional insulation (n-version) and vacuum insulation panels (h-version), saves energy
  • Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
  • Automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
  • Lockable main switch to prevent switch-offs by accident
  • Location for chart recorder for data documentation
  • Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept™ requires less force and provides easier access
  • Air-cooled
  • Stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Specifications

Specifications

Freezers
440 L
Right
5
Yes
89.8 x 95.5 x 195 cm (35.4 x 37.6 x 76.8 in.)
95.5 x 89.8 cm
EU, UK
50 Hz
R290/R170
15.5 cu. ft.
5
Vacuum
Classic Interface
2
57.5 x 61.6 x 126.5 cm (22.6 x 24.3 x 49.8 in.)
Yes
230 V
6800 W
20
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers