missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TSX Series High-Performance Blood Bank Refrigerators

Thermo Scientific™ TSX Series high-performance blood bank refrigerators offer a sustainable choice for whole blood and blood components refrigeration.

Brand:  Thermo Scientific™ TSX1204BV


Additional Details : Weight : 173.00000kg

 View more versions of this product

Product Code. 16307181

  • £6321.14 / Each
Estimated Shipment: 23-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Thermo Scientific™ TSX Series high-performance blood bank refrigerators are designed to meet strict safety and performance requirements established by the AABB and ANRC. 


Now certified to the AABB Standards-Compliant Product Evaluation (SCoPE) program, the FDA Class II and MDD 93/42/EEC Class IIa listed TSX series with V-Drive technology delivers the performance and quality you need in addition to the low sound, low energy and exceptional user experience you deserve. 

  • Designed to meet the strict requirements established by the AABB and FDA for the storage of whole blood and blood components
  • Stores up to 385 blood bags (450mL whole blood); Stores up to 770 blood bags in the 51/2 cu.ft. refrigerator (450mL whole blood)
  • Whisper quiet with a sound level of 52 dBA, enabling end users to work alongside the refrigerator without distraction
  • Unique V-drive technology is designed to detect usage patterns such as door openings when a higher compressor speed is needed and periods of stability where the compressor runs at a lower speed, saving energy without compromising protection
  • Up to 40% less energy usage than conventional refrigerant models*
  • Natural, R290 refrigerant and water-blown foam make the TSX Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP)
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Temperature range of 2° to 8°C, factory setpoint at 4°C
  • Convenient, fully extendable and adjustable stainless steel drawers
  • Lower HVAC costs as a result of less heat emission into the environment*
  • Easy to use microprocessor control with interior light, setpoint security and alarms
  • Compatible with wireless monitoring systems and remote alarm contacts
  • Standard door locks provide comfort and assurance
  • Ergonomic door handle
  • Standard factory-installed chart recorder
  • Warranty varies by country, please contact us for details

Wireless Monitoring Solution

Thermo Scientific™ DeviceLink HUB™, our easy-to-install solution, works with the Thermo Fisher Cloud to monitor conditions inside your TSX Series Laboratory Refrigerators and Freezers. 

DeviceLink HUB™ connects users to their equipment, allowing them to receive critical lab equipment data and equipment notifications on their mobile and web applications:

  • Display temperature
  • Ambient Temperature
  • Alarm and alerts notification

DeviceLink HUB™ is available in the following regions:

  • United States and Canada
  • 28 members of the European Union
  • Iceland, Liechtenstein, Norway, and Switzerland
Specifications

Specifications

TSX Series High-Performance Blood Bank Refrigerator
11.5 cu. ft.
3°-7°C (4°C)
Glass
6
UL, cUL, CE, FDA, MDD 93/42/EEC (Class IIa), AABB SCoPE
TSX Series
Alarm, Recorder
Smart-Vue Compatible
21.8 x 20.0 x 52.4 in. (55.4 x 50.8 x 133.1 cm)
30.5 in.
77.5 cm
73.0 in.
185.4 cm
24.0 in.
61.9 cm
15 A
230 V
50/60 Hz
404 lb.
350 lb.
High-Performance Refrigerator
326 L
R290
Stainless Steel (Drawer)
Water-Blown Foam
Microprocessor
Automatic
Standard
30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
30.5 x 24.0 x 73.0 in. (77.5 x 61.9 x 185.4 cm)
21.8 in.
55.4 cm
52.4 in.
133.1 cm
20 in.
50.8 cm
CEE 7/7
208-230V, 50Hz
Energy efficient
183 kg
159 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services

*Data on file. Based on comparisons between TSX Series and previous generation Thermo Scientific models