missing translation for 'onlineSavingsMsg'
Learn More

IKA™ ICC Basic IB R RO 15 eco Compact Immersion Circulator

IKA facilitates the configuration of your temperature control system by offering ''ready for connection'' packages with all necessary accessories. Circulating bath with 15 stirring positions for glass beakers up to 250 mL.

Brand:  IKA™ 0010002471


3936.71 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 22.23000kg

Product Code. 16218321

  • £4265.00 / Each
Estimated Shipment: 10-07-2024
to see stock.
Add to basket

Description

Description

  • Package includes
    • ICC basic
    • IB R RO 15 eco
    • RO 15 magnetic stirrer
    • BL.ICC large bridge

  • Maximum Temperature 100°C
  • Immersion Depth: 35 to 75 mm
  • Max. temperature in the plastic bath (''eco'' series): 100°C (water only)

* Technical data relates to the temperature control instrument included in the package

Specifications

Specifications

DIN 12876
-20°C to +100°C
15
200 x 145 x 340 mm
22.23 kg
230 / 115 V
18 L/min.
LED
100°C
150 mm
230 / 115 V, 50/60 Hz, 2100 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers