missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD-S Solid.Line - Standard-Incubator, with Natural Convection

The Solid.Line Incubator is suited to incubation. The attributes of the Solid.Line are geared towards the application in question and therefore used in research and quality assurance.

Brand:  BINDER™ 9090-0016


1258.75 GBP valid until 2024-05-31
Use promo code "21654" to get your promotional price.



Code : NEW

Additional Details : Weight : 38.00000kg

 View more versions of this product

Product Code. 15961352

  • £1325.00 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: +5°C above ambient temperature to +70°C
  • APT.line™ preheating chamber technology
  • Natural convection
  • Adjustable exhaust air flap
  • Controller with timer function
  • Inner door made of tempered safety glass
  • 1 chrome-plated rack, incl. shelf supports
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
Specifications

Specifications

2.2 cu. ft.
15 kg
Not Autoclavable
Stainless Steel
Natural
No Lighting
1
NEMA 5-20P
Standard Incubator
BDS056-230 V
614 x 577 x 625 mm
230 V
6.3 A
33.1 lb.
BDS056-230 V, Standard, Series BD-S Solid.Line - Standard-Incubators with natural convection, 62 L, 230 V 1 ∼ 50/60 Hz
62 L
APT.Line Technology
None
Stainless Steel
1
5°C to 70°C
LED
400 x 350 x 440 mm
35 kg
0.3 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services