missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-1001F Refrigerated/Heating Circulator

Circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.

Brand:  JULABO™ 9021708.D


Additional Details : Weight : 73.76000kg

 View more versions of this product

Product Code. 15950287

  • £11210.00 / Each
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

  • Powerful cooling machines
  • Suitable for internal and external applications
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • RS232 interface or analog interfaces (optional)
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe
Specifications

Specifications

Refrigerated/Heating Circulator
1 kW
3.5 in. TFT Display
RS232 interface
0.1 to 0.6 bar
45 x 64 x 95 cm
73.7 kg
42 to 56 L
8 to 23 L/min.
2 kW
DYNEO™ DD-1001F
-38°C to 100°C
30 cm
200-230V/50-60Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers