missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan

Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.

Brand:  METTLER TOLEDO™ 30316485


Additional Details : Weight : 13.59000kg

 View more versions of this product

Product Code. 15919347

  • £8105.13 / 1 unit
Estimated Shipment: 21-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: Large weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)
Specifications

Specifications

FDA 21 CFR Part 11
32.1 kg
1 g
No
USB, LAN, RS232 compatible
Color Graphic
XPR32000L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers