missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ E-Gel™ Power Snap Electrophoresis Device Starter Kit, SizeSelect II 2%

Designed for fast and convenient E-Gel™ agarose gel electrophoresis, from DNA sample loading to gel image. Includes E-Gel™ SizeSelect™ II agarose gel, 2%.

Brand:  Invitrogen™ G8162ST


Additional Details : Weight : 1.10000kg

Product Code. 15756558

  • £1716.00 / Each
Estimated Shipment: 03-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Includes: E-Gel Power Snap Electrophoresis device,orange viewing glasses,E-Gel Go! agarose gel adaptor,region specific cable with power adaptor.

Description

Description

The Invitrogen E-Gel Power Snap Electrophoresis Device Starter Kit with 2% E-Gel SizeSelect II agarose gels provides everything you need for faster and more effective DNA fragment library size selection in a next-generation sequencing (NGS) workflow.

The kit includes:

  • 10 E-Gel SizeSelect II agarose gels, 2% (Cat. No. G661012)
  • E-Gel Power Snap Electrophoresis Device (Cat. No. G8100)
  • E-Gel Sizing DNA Ladder (Cat. No. 10488100)

Services

1 year warranty

Specifications

Specifications

• 1 electrophoresis device
• 10 E-Gel SizeSelect II gels
• 1 vial E-Gel Sizing DNA Ladder
• 1 power adapter
• 1 pair of viewing glasses
• 1 E-Gel Go! Adapter

Store at room temperature.
Electrophoresis Device Starter Kit
Room Temperature
240 V AC (Power Supply), 48 V DC (Electrophoresis Device)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.