missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BF Avantgarde.Line - Standard-Incubator, with Forced Convection

The Incubator of the BF Avantgarde.Line series with forced convection is suitable for all gentle incubation applications, particularly under a full load and large batch throughputs. This incubator is extremely homogeneous and has quick recovery times.

Brand:  BINDER™ 9010-0319


3942.95 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 93.00000kg

 View more versions of this product

Product Code. 15682116

  • £4640.00 / Each
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

The BINDER BF series incubators with forced convection are also ideal for challenging incubation tasks, with safety and precision guaranteed even when fully loaded and under high batch throughputs.

  • High temperature accuracy thanks to APT.line™ technology
  • Forced convection
  • Controller with LCD display
  • Electromechanical control of the exhaust air flap
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
  • Ergonomic handle design
  • USB port for recording data
Specifications

Specifications

9.1 cu. ft.
40 kg
BF260-230 V, Standard, Series BF Avantgarde.Line - Standard-Incubators with forced convection, 257 L, 230 V 1 ∼ 50/60 Hz
257 L
APT.Line Technology
None
Stainless Steel
2
Ambient +7° to 100°C
LCD
BF260-230 V
650 x 510 x 780 mm
82 kg
230 V
8 A
88.2 lb.
Controller with LCD display
Not Autoclavable
Stainless Steel
Forced
No Lighting
1
NEMA 5-20P
Standard Incubator
Glass Door
1
1075 x 840 x 965 mm
230 V, 1 Phase, 50/60 Hz, 0.9 kW, 8 A
0.9 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services