missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KMF - Constant Climate Chamber, with Expanded Temperature/Humidity Range

The KMF ensures constant test conditions throughout the testing area. This constant climate chamber has low space requirement and flexibility in terms of water supply. The wide temperature and humidity range make this constant climate chamber ideally suited for stress testing series.

Brand:  BINDER™ 9020-0345


Additional Details : Weight : 295.00000kg

 View more versions of this product

Product Code. 15651489

  • £24485.00 / Each
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: -10°C to +100°C
  • Humidity range: 10% RH to 98% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 1 stainless steel rack
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

24.7 cu. ft.
45 kg
700 L
No Lighting
1
10 to 98%
Humidity Chamber
KMF720-230 V
1295 x 1040 x 1950 mm
230 V
16 A
99.2 lb.
KMF720-230 V, Standard, Series KMF - Constant climate chambers with expanded temperature / humidity range, 700 L, 230 V 1 ∼ 50/60 Hz
Stainless Steel
Stainless Steel
CEE
-10°C to +100°C
TFT Touch
973 x 576 x 1250 mm
306 kg
3.1 kW
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services