missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF LQC 720 Humidity Test Chamber, 700 L, Stainless Steel

Temperature Range: 0°C to 70°C; Relative Humidity (RH): 10 to 80%; Light: ICH-compliant Illumination

Brand:  BINDER™ 9020-0334


24433.83 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 426.00000kg

Product Code. 15629115

  • £29120.00 / Each
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: 0° to 70°C
  • Temperature range with light: 10° to 60°C
  • Humidity range: 10 % to 80 % RH
  • Three positionable illumination cassettes with ICH-compliant UV/Vis light source
  • Independent light-dose control of UV-A and visible light with spherical sensors
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • Controller with time-segment programming
  • Tightly-sealed inner door made of tempered safety glass
  • Three stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Four stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

700 L
ICH-compliant Illumination
10 to 80%
Humidity Test Chamber
1250 mm
1925 mm
576 mm
Stainless Steel
3
0°C to 70°C
576 x 973 x 1250 mm
973 mm
1250 mm
230 V, 50 Hz, 16 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services