missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ KBF P 720 Humidity Test Chamber with ICH-compliant Light Source, 700 L, Stainless Steel

Use the KBF P 720 Humidity Test Chamber to perform photo stability tests and ensures clear test results in accordance with ICH Guideline.

Brand:  BINDER™ 9020-0330


19188.61 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 421.00000kg

Product Code. 15609115

  • £23375.00 / Each
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

  • Temperature range: 0° to 70°C
  • Temperature range with light: 10° to 60°C
  • Humidity range: 10% to 80% RH
  • Three positionable illumination cassettes with ICH-compliant UV/Vis light source
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Inner chamber made of stainless steel
  • Controller with time-segment programming
  • Tightly-sealed inner door made of tempered safety glass
  • Three stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Four stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

24.7 cu. ft.
700 L
ICH-compliant Illumination
3
10 to 80%
Humidity Chamber
576 x 973 x 1250 mm
3.2 ft.
973 mm
4.1 ft.
1250 mm
200/230 V
KBF P 720 | Constant climate chambers with ICH-compliant light source
Stainless Steel
Stainless Steel
Nema 5-20P
0°C to 70°C
TFT touch
4.1 ft.
1250 mm
6.3 ft.
1925 mm
230 V, 50 Hz, 16 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services