missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator, electric lift

Features a modular design for easy extension of the R-300 to a fully integrated system where a central interface regulates each component. Rotavapor R-300 Rotary Evaporator meets the highest expectations in convenience and versatility for rotary evaporation applications.

Brand:  BUCHI 11R300251V141


Additional Details : Weight : 24.60000kg

 View more versions of this product

Product Code. 15511240

  • £6810.00 / Each
Estimated Shipment: 13-08-2024
to see stock.
Add to basket

Description

Description

  • Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
  • User-friendly operation due to ergonomic electric or manual lift
  • Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
  • Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
  • Choice between 5L high-temperature and 1L fast-heating bath
  • Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
  • Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
  • Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
  • Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 / I-300 Pro only)
Specifications

Specifications

13.5 kg
3 kg
P+G Safety Coating
Vertical glass assembly with receiving flask
IP 21
CE; CSA
50/60 Hz
SJ 29/32
220/240 V
10 to 280 rpm
Electronic lift, B-305 heating bath; SJ 29/32; Vertical glass assembly with receiving flask; P+G coating; I-300 Interface with valve unit and VacuBox
429 x 606 x 717 mm
10 to 50°
Rotary Evaporator
11R300251V141
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers