missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Lab Washer PG 8593 WW AD
Optimally designed laboratory washer with perfectly aligned wash pressure and ideally designed baskets, filters, and spray arms. Miele™ PG 8593 WW AD Laboratory Glassware Washer features a variety of specific wash programs to meet multiple laboratory needs.
Brand: Miele Professional™ 62859301
Description
Optimally designed laboratory washer with perfectly aligned wash pressure and ideally designed baskets, filters, and spray arms. Miele™ PG 8593 WW AD Laboratory Glassware Washer features a variety of specific wash programs to meet multiple laboratory needs.
- Variable-speed heater pump
- DryPlus
- Optimum cleaning performance
- Optimum wash pressure
- Low consumption values
- Short batch times
- Crevice-free wash cabinet
- Spray arm pressure monitoring
- Spray arm monitoring
- Liquid dispensing
Specifications
Freestanding or built-under | |
Stainless Steel | |
IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us | |
70°C | |
60.0 cm | |
835 mm | |
45 A | |
400 V |
Digital | |
500 L/min. | |
Labware/reusable glassware washing | |
23.62 in. | |
474/520 x 530 x 520 mm | |
600 mm | |
400 V, 3 Phase, 45 A |