missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300 Rotary Evaporator

Meets the highest expectations in convenience and versatility in rotary evaporation applications. BUCHI Rotavapor R-300 Rotary Evaporators feature a modular design which facilitates extension into a fully integrated system.

Brand:  BUCHI 11R300251V001


Additional Details : Weight : 13.00000kg

Product Code. 15448394

  • £4415.00 / Each
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip™
  • User-friendly operation due to ergonomic electric or manual lift
  • Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
  • Easy plug & play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
  • Choice between 5 L high-temperature and 1 L fast-heating bath
  • Wide range of beneficial accessories available: seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
  • Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
  • Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
  • Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300 or I-300 Pro only)
Specifications

Specifications

429 mm; Bath: 275 mm
717 mm, 202 mm
100/240 V
3 kg Flask Load, 2.3 L Bath
20°C to 220°C
Glass assembly, vapor duct, vacuum seal, 1L evaporating and receiving flasks, List of solvents, set of cooling tubes, power cables, BUCHI COM 6 p communication cable
Vertical Condenser (condenser and receiving flask are P+G coated)
5 L
±1°C
CE / CSA
11R300251V001
BUCHI Rotavapor R-300 Rotary Evaporator with Heating Bath B-305
13.5 kg, 4.2 kg Bath
606 mm, 307 mm Bath
10 to 280 rpm
General laboratory evaporation
100 w, 1500 w Bath
Vertica
IP 21
10 to 50°
50/60 Hz
SJ 29/32 (incl. evaporating flask, vapor duct)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers