missing translation for 'onlineSavingsMsg'
Learn More

Parker domnick hunter™ Nitrogen Generators for GC

Produces a continuous supply of 99.999% purity nitrogen 24 hours a day.

Brand:  Parker domnick hunter™ UHPN2-750C-E


Code : 03

Additional Details : Weight : 50.00000kg

 View more versions of this product

Product Code. 15441305

  • £13155.00 / 1 set
Estimated Shipment: 21-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Produce ultra high purity nitrogen for critical life science, chemical analysis and spectroscopy applications
  • Continuous stream of ultra-high purity nitrogen from single ‘plug & play’ unit
  • Integral oil free compressor, with advanced noise reduction technology
  • Eliminates inconvenient and potentially dangerous nitrogen cylinders
  • Compact, reliable with minimal operator attention and maintenance
  • Flow rates range: 0.75L/min to 3L/min
  • Purity: >99.9995%
Specifications

Specifications

0.75 L/min.
With Integral Compressor
GC and other critical analytical applications
207-253V 50/60Hz
>99.9995%
Ultra High Purity Nitrogen Gas Generator
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers