missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PG 8504 AE AD

Optimally designed laboratory washer with perfectly aligned wash pressure and ideally designed baskets, filters, and spray arms. Miele™ PG 8504 AE AD Laboratory Glassware Washer features a variety of specific wash programs to meet multiple laboratory needs.

Brand:  Miele Professional™ 62850421


5780.15 GBP valid until 2024-12-31
Use promo code "23282" to get your promotional price.



Code : NEW

Additional Details : Weight : 61.65000kg

Product Code. 15427694

  • £9885.00 / Each
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

  • Variable-speed heater pump
  • Optimum cleaning performance
  • Optimum wash pressure
  • Low consumption values
  • Short batch times
  • Crevice-free wash cabinet
  • De-min. water connection
Specifications

Specifications

Freestanding or built-under
500 L/min.
De-min. water connection, electrical door lock, acoustic end of program signal, integrated water softener
600 mm
835 mm
3 AC 208V 60HZ
Stainless Steel
IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us
70°C
474/520 x 530 x 520mm
600 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers