missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PG 8583 CD AE WW AD CM Oil

Optimally designed laboratory washer with perfectly aligned wash pressure and ideally designed baskets, filters, and spray arms. Miele™ PG 8583 CD AE WW AD CM Oil Laboratory Glassware Washer features a variety of specific wash programs to meet multiple laboratory needs.

Brand:  Miele Professional™ 62858383


Code : NEW

Additional Details : Weight : 119.70000kg

Product Code. 15417704

  • £13945.00 / Each
Estimated Shipment: 19-07-2024
to see stock.
Add to basket

Description

Description

  • Variable-speed heater pump
  • Efficient hot air drying DryPlus
  • Optimum cleaning performance
  • Optimum wash pressure
  • Low consumption values
  • Short batch times
  • Crevice-free wash cabinet
  • Spray arm pressure monitoring
  • Spray arm monitoring
  • Hot water connection
  • De-min. water connection
  • Liquid dispensing
  • Conductivity monitoring
  • Oil-based applications
Specifications

Specifications

Freestanding or built-under
500 L/min.
600 mm
820 mm
3 AC 208V 60HZ
Stainless Steel
IP safety class according to EN 60529: IP 21, EN 61010-1, EN 61010-2-040, RoHS Directive 2011/65/EU, c CSA us
474/520 x 530 x 520mm
900 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers