missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Jenway™ 6850 Model Spectrophotometer With IQ/OQ Documentation

Brand:  Cole-Parmer™ 83070-08


Code : NEW

Additional Details : Weight : 22.00000kg

Product Code. 15335741

  • £10356.73 / Each
Estimated Shipment: 28-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Specifications

Specifications

0 to 99999
450 mm
0, 5, 1, 2, 4, 5 nm
230 V
230 V, 50/60 Hz
200 mm
IQ / OQ documentation
12 hr.
Yes
–0. 3 to 3.0 A 0 to 200T
Windows 2000, XP, Vista, Windows 7
100 to 2000 nm/min.
Windows 2000, XP, Vista, Windows 7
±0.3 nm
PC software on CD ROM with USB connection
Tungsten Halogen/Deuterium
Spectrophotometer
190 to 1100 nm
Quality control, general research, and pharmaceutical, biochemical and clinical laboratory applications.
50/60 Hz
Integrated
Double Beam
±0, 002 A (0- 0, 5 A) ±0, 3% T (0- 100% T)
230 V
0.1 to 0.001 A
0.05T
600 nm
22 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers