missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge.

Brand:  Thermo Scientific™ 50135648


Code : NEW

Additional Details : Weight : 105.00000kg

 View more versions of this product

Product Code. 15304482

  • £61155.00 / Each
Estimated Shipment: 31-10-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge. Cutting-edge technology combines high-speed performance, versatile rotor capacities and a compact footprint.This ultracentrifuge features excellent processing capacity and sample separation performance up to 1,048,000 x g.

High Speeds and Low K-factors:

  • 150,000rpm or 120,000rpm maximum speeds with optimized rotor designs provide shorter total spin times

Compact and Personal:

  • Small 0.53 sq.m (5.7 sq.ft.) footprint for convenience in laboratory location without occupying valuable floor space

Quiet Operation:

  • Noise levels below 45dBA; work next to it without hearing it running

Versatile Performance:

  • Wide range of rotors and tube volumes that support a host of different sample requirements

Rugged Reliability

  • Maintenance-free brushless drive system and rotor imbalance protection ensure dependable performance

Ordering Information:

To address the full range of small volume processing applications, Sorvall MX Plus accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle, swinging-bucket and vertical rotors. All rotors are sold separately.

Recommended for:

  • Virus (HIV, SRSV, rotavirus)
  • Cellular organelles (ribosomes, mitochondria, microsomes)
  • Lipoproteins
  • Nanoparticles
  • Nucleic Acids
Specifications

Specifications

230 V 50/60 Hz
120,000 rpm
770,460 x g
6 A
0.7 kW
100 cm (panel open), 85 cm (panel closed)
Solid-state thermoelectric cooling
44 cm
Sorvall MX 120 Plus Micro-Ultracentrifuge
6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor)
39.4 (panel open)/33.5 (panel closed) x 17.3 x 19.3 in. (100 (panel open)/(85 panel closed) x 44 x 49 cm)
10, each with up to 9 steps
0°C to 40°C
5°C to 35°C
9/9, brake off 9/9, brake off
Floor Model Centrifuge
Yes
±50 rpm
39.4 in. (Panel Open), 33.5 in. (Panel Closed)
<45 dBA
17.3 in.
49 cm
cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Single
231 lb. (105 kg)
cCSAus, CE, IEC61010-2-020, EN61326-1 2006
Sorvall
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services