missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Heavy-Duty Lab Fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LKPv 1423


Code : NEW

Additional Details : Weight : 229.00000kg

 View more versions of this product

Product Code. 15290469

  • £10370.00 / Each
Estimated Shipment: 22-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • White exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, top-mounted integral refrigeration
  • 125mm castors for easy cleaning. Front castors with brake.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Controller battery-powered for 72hrs in case of power failure
  • Solid-state compressor relay for maximum reliability and temperature stability
  • Alarm log of last 3 events with min/max temperatures, duration etc,
  • Wire-on-tube condenser with removable filter for reliability and low-maintenance
  • Door lock, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load, access port for external temperature probe
Specifications

Specifications

Laboratory Refrigerator
0°C to 16°C
Gradient 3.8°C
Glass
Double-glazed
8
Steel
Chrome-Nickel-Steel interior containers
LED
White
Automatic
SmartCoolingHub
2150 H x 1430 W x 830 D mm
65 cm
150 cm
123.6 cm
220/240 V
50 Hz
265 kg
1361 L
0.1°C
R 290
2
0
60 kg
White-coated Steel
Tall
Yes
Digital
LED internal light
RS 485
83 cm
216 cm
143 cm
3.0 A
220 - 240 V 50 Hz
1423 kWh/a
228 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers