missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Veriti™ HID 96-Well Thermal Cycler, 0.2mL

Features a 96-well (0.2mL) format with six independent temperature zones for precise temperature control and rapid temperature changes for PCR

Brand:  Applied Biosystems™ 4479071


Code : NEW

Additional Details : Weight : 15.78000kg

Product Code. 15219754

  • £9680.00 / Each
Estimated Shipment: 21-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Each HID Veriti™ 96-Well Thermal Cycler features a powerful color touch screen and a USB port to simplify instrument setup and use.

  • Proven reliability: Use with four-dye, five-dye, and six-dye AmpFlSTR™ PCR amplification kits
  • Control at fingertips: Simple to operate, user interface, 6.5 inch (16.51cm) VGA color touch screen
  • Fast setup and results
  • VeriFlex™ Blocks: Enhanced PCR functionality: Six separate peltier blocks within the 96-well format offer precise control over 6 temperature zones
  • Two thermal cyclers in one

Fast PCR, Human Identification, PCR, PCR & Real-Time PCR, PCR Amplification for Human Identification, Real Time PCR (qPCR), Routine PCR

Certifications

Labeled in Europe with a CE IVD mark

Compliance

Classified as US FDA Class I Medical Device for diagnostic use. Conforms to IVDD (98/79/EC) requirements.

Specifications

Specifications

0.2 ml Tubes, 96-well Plate
4.0 to 99.9°C
1 x 96-well x 0.2 ml Tubes
HID Veriti™ 96-Well Thermal Cycler
19.1 in.
23.7 cm
48.5 cm
±3.35°C/s.
USB and On-board
11.4 kg (25 lb.)
±0.25°C
<0.5
6.5 in. VGA 32K Color Touchscreen
9.64 in.
24.5 cm
9.3 in.
Forensics, PCR, Real Time PCR (qPCR)
HID Veriti™ 96-well Thermal Cycler, 1 x 96-well x 0.2mL Tubes, 24.5 H x 23.7 W x 48.5cm D, Fast, Standard Speed, ± 3.35°C/sc Sample Ramp Rate, ±0.25°C Temperature Accuracy, 3.9°C/s Peak Block Ramp Rate, USB and On-board Instrument Memory, For Use With Veriti™ Thermal Cycler
0.2 mL Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Forensic or Paternity Use Only.