missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Automatic plater for Petri dishes, Plating modes: exponential (Spiral), Constant (= manual type) circle, pouring. Petri dish diameter: 55 mm, 90 mm or 150 mm. Delivered with:- 1 plating ring for dia. 90 mm Petri dishes (by default on the unit) - 1 box with:
- 1 blue dye for testing (Ref 415 530)
- 1 syringe with silicone tubing
- 1 plating ring for dia. 55 mm Petri dishes
- 1 plating ring for dia. 150 mm Petri dishes
- 1 Spiral™ counting grid for dia. 90 mm Petri dishes (Ref 413 014)
- 1 Circle mode counting grid for dia. 90 mm Petri dish (Ref 413 026) 1 set of 2 filtres (Ref 413 009)
- 1 software (minimum requirements: screen resolution of 1280 x 960) 1 USB cable A/B
- 1 Circle mode counting grid for dia. 150 mm Petri dish (Ref 413 027)
- 1000 Spiral™ DB50 beakers (Ref 415 100)
- 1 EnzyClear™ liquid detergent (Ref 413 029)
- 4 single sets of GL 45 bottles connectors (Ref 413 003)
- 1 double set of GL 45 bottles connectors (Ref 414 004)
- 1 stylus (Ref 414 001)
- 1 power cable
- 1 user manual
- 1 EnzyClear™ quick user guide
Specifications
Automatic Dilutor and Plater | |
Not Autoclavable | |
dilutions from 10^-1 to 10^-5 | |
easySpiral Dilute platers are used for all types of microbiological analyses in the food, pharmaceutical, cosmetic and public research institutes ... | |
easySpiral Dilute | |
Plating in 134 seconds (disinfection + 5 dilutions + 1 plating of a dilution). PATENTED | |
16.57 in. | |
8.60 lb | |
100-240 V - 50-60 Hz | |
45 W | |
50-60 Hz |
± 0.5% (in normal mode) | |
ISO 7218, ISO 4833-2, FDA BAM (Bacteriological Analytical Manual) and AOAC 977.27 | |
50, 100, 200 μL | |
Delivered with: 1 turntable ring for dia. 90 mm Petri dishes, 1 blue dye for testing, 1 syringe with silicone tubing, 1 plating ring for dia. 55 mm Petri dishes, 1 plating ring for dia. 150 mm Petri dishes, 1 Spiral counting grid for dia. 90 mm Petri dishes, 1 circle mode counting grid for dia. 90 mm Petri dish, 1 set of 2 filters, 1 software, 1 USB cable A/B, 1 Spiral counting grid for dia. 150 mm Petri dishes, 1 circle mode counting grid for dia. 150 mm Petri dish, 1000 DB50 beakers, 1 EnzyClear liquid detergent, 4 connection kits for GL45 bottle, 1 double kit for GL45 bottles, 1 stylus, 1 power cable, 1 user’s manual, 1 EnzyClear quick user guide. | |
2% | |
39.4 x 42.1 x 28.9 cm | |
11.38 in. | |
16.6 kg | |
100/240 V | |
T1.6A L 250V 5 x 20 mm | |
1 |