missing translation for 'onlineSavingsMsg'
Learn More

Genevac™ miVAC DNA Vacuum-Integrated Centrifugal Concentrator System

Specially designed centrifugal concentrator and integrated vacuum for working with nucleic acids. Genevac™ miVAC DNA Vacuum-Integrated Centrifugal Concentrator System can remove water and organic solvents from a variety of sample formats.

Brand:  Genevac™ DNA-23050-A00


Code : 50

Additional Details : Weight : 1.00000kg

Product Code. 12817633

  • £9370.40 / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Capable of removing water and organic solvents from a variety of sample formats including tubes, microplates, and vials.
  • Designed specifically for working with nucleic acids (RNA and DNA)
  • Supplied complete with the following:
    • Built in high-performance vacuum pump, concentration chamber with electro- magnetic drive for quiet, maintenance free operation, and a fixed angle aluminum rotor for 1.5mL or 2mL micro-centrifuge tubes.
  • Very simple to use.
    • Concentration time and temperature are readily monitored on the large clear display.
    • Parameters can be easily set and selected using the friendly dial.
    • Built-in special modes for working with water and alcohols, which optimize concentration time.
    • Concentration using the miVac DNA is faster than any other system in its class, due to the high displacement vacuum pump.
    • Clear acrylic lid allows you to monitor progress and is specially treated with a novel coating to resist the most aggressive chemicals and solvents.
  • Suitable for simple organic solvents, e.g. methanol, ethanol, up to 100°C boiling point, and water in low sample numbers and volumes.
  • Range of possible rotors including an option for microtiter plates.
Specifications

Specifications

597 x 360 x 300 mm
250 x g
597 mm
1 Each
High Performance Vacuum Pump, Concentration Chamber and a Fixed Angle Aluminum Rotor For 1.5mL Microcentrifuge Tubes
Centrifugal Concentrator DNA Integrated System
360 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers