missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Heavy-Duty Lab Fridge

For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

Brand:  Liebherr™ LKPv 8420


Code : 03

Additional Details : Weight : 154.00000kg

 View more versions of this product

Product Code. 12692675

  • £6610.00 / Each
Estimated Shipment: 16-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • White exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 290, top-mounted integral refrigeration
  • 125mm castors for easy cleaning. Front castors with brake.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Controller battery-powered for 72hrs in case of power failure
  • Solid-state compressor relay for maximum reliability and temperature stability
  • Alarm log of last 3 events with min/max temperatures, duration etc,
  • Wire-on-tube condenser with removable filter for reliability and low-maintenance
  • Door lock, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load, access port for external temperature probe
Specifications

Specifications

Laboratory Refrigerator
-2°C to +16°C
Gradient 2.1°C
Solid
0
60 kg
83 to 60 mm
Digital, External
White
Audible temperature alarm, acoustic door alarm, touch key control, 3 point calibration, right, reversible door hinge
SmartCoolingHub
2150 H x 790 W x 980 D mm
85 cm
155 cm
62 cm
220/240 V
50 Hz
178 kg
856 L
0.1°C
R 290
1
4
White-coated Steel
Tall
Yes
Digital
Automatic
RS 485
98 cm
216 cm
79 cm
2.0 A
220 - 240 V 50 Hz
876 kWh/a
147 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers