missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Veriti™ Thermal Cycler, 96-Well

The ProFlex 2 x flat PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs.

Brand:  Applied Biosystems™ 4375305


7756.82 GBP valid until 2024-12-31
Use promo code "21879" to get your promotional price.



Code : 50

Additional Details : Weight : 12.60000kg

 View more versions of this product

Product Code. 12323653

  • £9580.00 / Each
Estimated Shipment: 20-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


For Research Use Only. All usage must comply with product instructions.
 

Description

Description

The ProFlex 2 x flat PCR system is the latest in our line of Applied Biosystems thermal cyclers. The ProFlex system combines the reliability and performance you’ve come to expect from Applied Biosystems instruments with the flexible configuration and control features that adapt to your research needs. The 2 x flat block is optimized for use with 8 TaqMan OpenArray genotyping plates and 24 20K chips for use with QuantStudio 3D Digital PCR System.

The ProFlex 2 x Flat PCR System allows you to:
• Interchange the 2 x flat block with another block type if throughput needs change
• Access the system remotely (and conveniently) through a mobile app
• Program the instrument in seconds with a simple-to-use touchscreen interface
• Simulate old instrument with Thermal Simulation modes
• Optimize PCR quickly and efficiently with better-than-gradient VeriFlex blocks

Interchangeable blocks
If your research requirements change in the future, or if you share the system with someone who requires a different format, simply remove the 2 x flat block from the top of the instrument and exchange it with another block type. This step typically takes less than 15 seconds and requires no tools or kits.

Mobile app connectivity
Have you ever set up all of your PCR reactions, only to find out that the thermal cycler is already in use? Check its availability with a mobile app before you get to the lab. Also download experimental report files, receive alerts, and more.

Simulation modes
The ProFlex PCR System is equipped with simulation modes that mimic your old thermal cycler's ramp rate. Simulation modes are available for MJ Research PTC 200, Bio-Rad™ C1000, Bio-Rad MyCycler™, Eppendorf™ Mastercycler™, Applied Biosystems 9700, Applied Biosystems 9600, and Applied Biosystems Veriti systems.

8.4-inch touchscreen control
The simple and intuitive touchscreen interface allows you to program with ease and limits the amount of time spent training yourself and others how to use the system.

Specifications

Specifications

±0.25°C (35°C to 99.9°C)
Veriti™ Thermal Cycler
Fast, Standard
96-well plate, 0.1 mL tubes
6.5 in VGA 32 k Color Touchscreen
Limited Warranty
Auto re-start (after Power Outages), Program Overwrite Protection
5°C/sec. (Block), 4.25°C/sec. (Sample)
USB and On-board
96-well Fast, 6-Zone VeriFlex Block
High-throughput Compatible
<0.5°C (20 sec. after reaching 95°C)
19.1 x 9.3 x 9.6 in. (48.5 x 23.7 x 24.5 cm)
100/240 V
Thermal Cycler
0°C to 100°C
USB, Wi-Fi, Ethernet
>500
25 lb. (11.4 kg)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.