missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ PFXi-195/1 Colorimeter: Liquid Chemicals and Industrial Oils

Accurate, efficient automatic colorimeter for objective color measurement of transparent liquids

Brand:  Lovibond™ 1371951


1201.18 GBP valid until 2024-05-31
Use promo code "21638" to get your promotional price.



Code : A0

Additional Details : Weight : 6.80000kg

Product Code. 11933709

  • £6865.00 / Each
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The Lovibond PFXi-195 is a robust color measurement instrument for optically clear samples that meets the demand for consistent and reliable color data. It removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment. Automatically measures color and displays the results directly, either according to the traditional grading scales that have been widely adopted as industry standards for color assessment and control, or in terms of internationally recognized CIE values and spectral data.

  • Color scales: Pt-Co/Hazen/APHA, Gardner, Iodine, CIE values, Spectral Data
  • Automatic and nonsubjective color measurement
  • Consistent data compliant with international standards
  • Very rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Available with integrated RCMSi technology for remote calibration
  • Thermal printer and other accessories are available

Specifications

Specifications

Yes
USB, LAN, RS232
Backlit LCD
Tungsten Halogen
90/240 V
Liquid chemicals and industrial oils
17 cm
Textured Fabricated Steel
14.99 lb.
17.12 in.
CE, RoHS, WEEE
100,000+ Measurements
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
20 nm
420 to 710 nm
6.69 in.
Instrument, 5V Halogen lamp(spare), conformance filter (CIE value), W600/OG/10 cell, W600/OG/50 cell, Windows™ compatible software, RCMSi starter pack
2 x 10, 1 x 50 mm
6.8 kg
43.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers