missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ R28 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz

For laboratory and industrial applications.

Brand:  Fisherbrand™


3139.43 GBP valid until 2024-05-31
Use promo code "21682" to get your promotional price.



Code : 46

Additional Details : Weight : 37.40000kg

 View more versions of this product

Product Code. 11346651

  • £3745.00 / Each
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

Specifications

Specifications

Force and Suction
Isotemp 6200 R28
50 Hz
-28°C to +200°C
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers