missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators

Ensure outstanding sample safety with our advanced protocol security microbiological incubators, which features a 140°C decontamination routine, lockable doors and alarms.

Brand:  Thermo Scientific™ 51028542


3654.06 GBP valid until 2024-05-31
Use promo code "21654" to get your promotional price.



Code : 51

Additional Details : Weight : 56.00000kg

 View more versions of this product

Product Code. 10899990

  • £3846.38 / Each
Estimated Shipment: 14-08-2024
to see stock.
Add to basket

Description

Description

Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators. Incubators include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy-to-clean, corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

  • Dual convection for application versatility (except for large capacity units)—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying application
  • Temperature uniformity of ±0.6°C (Fan off) and between ±0.2°C and 0.4°C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)†
  • Automatic over- and under-temperature alarm
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Internal glass door allows sample viewing without impacting temperature
  • Lockable door with alarm for restricted access (except for large-capacity units)
  • Exceptionally small footprint

†Value assumes fan is off. With fan at full speed, uniformity is ±0.2°C (51028069/51028264, 51028136/51028541), ±0.3°C (51028070/51028535, 51028137/51028542), and ±0.4°C (51028111/51028327, 51028138/51028543).

140°C decontamination cycle

  • At 140°C contaminating microorganisms are reduced to a minimum —comparable to sterilization —within a six hour heating cycle
  • No need for separate autoclaving of internal fittings
  • Certified by an accredited microbiological institute

Ordering Information:

Availability may vary by country.

Specifications

Specifications

3.67 cu. ft.
100L; Stainless-steel exterior; 230VAC
Dual Convection
2 supplied/ 16 max.
Ambient +5° to 105°C
±0.1°C
weekly / real time / hour
22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
56.5 cm
18.3 in.
46.4 cm
23.9 in.
60.8 cm
36.8 cm
56 kg
230 V
6.1 A
Microprocessor control with vacuum fluorescent display
104 L
Stainless Steel
Country-specific
Microbiological Incubator
±0.6°C (fan off)
14.5 x 18.3 x 23.9 in. (36.8 x 46.4 x 60.8 cm)
22.2 in.
25.2 in.
64 cm
32.3 in.
82 cm
14.5 in.
123 lb.
230 V, 50/60 Hz
1390 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.