missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Heratherm™ Advanced Protocol Microbiological Incubator, 178 L, Stainless Steel Exterior

Temperature Range: Ambient +5°C to 105°C

Brand:  Thermo Scientific™ 51028719


4504.23 GBP valid until 2024-12-31
Use promo code "21981" to get your promotional price.



Code : 51

Additional Details : Weight : 70.00000kg

Product Code. 10859970

  • £4741.29 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Featuring outstanding temperature performance with innovative dual convection technology, Thermo Scientific™ Heratherm Advance Protocol Microbiological Incubators provide an optimal sample environment—the flexible tool in the lab to be used for multiple applications. Choice of stainless steel exterior available for demanding pharmaceutical and clinical requirements.

  • Dual convection for application versatility—fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON / OFF cycles
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 304)
  • Broad temperature range from 5°C above ambient to 105°C—suitable for drying applications
  • Temperature uniformity of ± 0.6 (Fan off) and between ±0.2° and ± 0.4C (Fan full speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

Specifications

Specifications

6.3 cu. ft.
Microprocessor control with vacuum fluorescent display
Dual convection
2 supplied/ 19 max.
Ambient +5° to 105°C
±0.1°C
weekly / real time / hour
29.1 x 25.2 x 36.2 in. (73.8 x 64 x 92 cm)
73.8 cm
18.3 in.
46.4 cm
27.9 in.
70.8 cm
54.3 cm
70 kg
230 V
5.7 A
55 lb.
178 L
Stainless Steel
Plug type provided based on country
Microbiological Incubator
±0.6°C
21.4 x 18.3 x 27.9 in. (54.3 x 46.4 x 70.8 cm)
29.1 in.
25.2 in.
64 cm
36.2 in.
92 cm
21.4 in.
154 lb.
230 V, 50/60 Hz
1300 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services